This product requires certification to purchase.

3/4 in. Insert x Solder Yellow Brass Adapter

Campbell Manufacturing

3/4 in. Insert x Solder Yellow Brass Adapter

  • Fast #
  • Part #CYBS3LF
  • Item #4705981
  • Manufacturer Part #YBS3LF
4.1 out of 5 Customer Rating
Brand image
Campbell Manufacturing

3/4 in. Insert x Solder Yellow Brass Adapter

  • Fast #
  • Part #CYBS3LF
  • Item #4705981
  • Manufacturer Part #YBS3LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Barbed
End Connection 2:
Solder
End Connections:
Barbed x Solder
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Yellow Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
088409040476