This product requires certification to purchase.

40/60 PSI Pressure Switch 1/4 in. NPT 460/575V

Campbell Manufacturing

40/60 PSI Pressure Switch 1/4 in. NPT 460/575V

  • Fast #
  • Part #CAMFSG2C
  • Item #10363677
  • Manufacturer Part #FSG2-C
3.8 out of 5 Customer Rating
Brand image
Campbell Manufacturing

40/60 PSI Pressure Switch 1/4 in. NPT 460/575V

  • Fast #
  • Part #CAMFSG2C
  • Item #10363677
  • Manufacturer Part #FSG2-C
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quality
  • 40/60 Lbs PSI
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
T E Sensor
Color Finish Name:
Grey
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Metal
Material Type:
Polypropylene
Power Source:
Electric
Type:
CAMFSG2C
UPC:
088409701001