6 in. NPT Straight ABS Watertite Well Cap
6 in. NPT Straight ABS Watertite Well Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 179-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nominal well size: 6" and 6-1/4"
- Vent: 9/16" screens (2)
- Brass screen in bottom casting
- For use in "horizontal-downward" or "upward-horizontal" flow applications
- Act as automatic non-return valve applied as a containment device to prevent gross backflow of steam from main header to boiler in case boiler fails
- Assists in cutting out boiler when ceasing to fire
- Valve disc closes automatically to restrict backflow of steam to boiler
- Help in returning boiler after a shutdown
- Restrict backflow of steam from header into boiler which has been shut down and accidentally opened
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 088409220588