This product requires certification to purchase.

1-1/4 in. Brass Spring Check Valve

Campbell Manufacturing

80CE Series 1-1/4 in. Brass Spring Check Valve

  • Fast #
  • Part #C4062E
  • Item #2900070
  • Manufacturer Part #4062E
3.5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

80CE Series 1-1/4 in. Brass Spring Check Valve

  • Fast #
  • Part #C4062E
  • Item #2900070
  • Manufacturer Part #4062E
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/8 in. inlet tap, two 1/4 in. outlet taps and 1/8 in. outlet tap with brass plug
  • Stainless steel spring
  • Non-spin acetyl poppet
  • Nitrile (Buna-N) seal
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62
Collection:
80CE Series
FM Approved:
No
Flow Rate:
23 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4
Material:
Brass
Maximum Temperature:
180
Minimum Temperature:
35
NSF Certified:
No
Origin:
Domestic
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
088409330348
Valve Body Material:
Brass
Valve Body Style:
Spring
Valve Seat Material:
Buna-N
Valve Size:
1-1/4 in
Valve Type:
Spring Check Valve
Width:
2-1/4