This product requires certification to purchase.

9-3/4 in. Plastic Replacement Cartridge

Campbell Manufacturing

9-3/4 in. Plastic Replacement Cartridge

  • Fast #
  • Part #C1C924S
  • Item #1897349
  • Manufacturer Part #1C9-24S
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

9-3/4 in. Plastic Replacement Cartridge

  • Fast #
  • Part #C1C924S
  • Item #1897349
  • Manufacturer Part #1C9-24S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits all Campbell 10" filter housings
  • Diamond-wound™ polypropylene fiber over rolled, activated carbon batting and polypropylene core
  • Manufactured from FDA listed materials
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Replacement
Contaminant Removal:
Taste, Odor
Height:
9-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
088409160204