9-3/4 in. Sediment Cartridge
9-3/4 in. Sediment Cartridge
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead-free
- 5 micron
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Cartridge Type:
- Filter
- Contaminant Removal:
- Sediment
- Filter Life (Months):
- 3
- Filter Size:
- 9-3/4 in
- Filtering Material:
- No
- Height:
- 9-3/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/4
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 088409160389