This product requires certification to purchase.

Filter Screen Mesh Standard for Campbell FS4-140

Campbell Manufacturing

Filter Screen Mesh Standard for Campbell FS4-140

  • Fast #
  • Part #CFS4140
  • Item #1001012
  • Manufacturer Part #FS4-140
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

Filter Screen Mesh Standard for Campbell FS4-140

  • Fast #
  • Part #CFS4140
  • Item #1001012
  • Manufacturer Part #FS4-140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes O-ring
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

Diameter:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Product Type:
Filter Screen
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
088409161843