This product requires certification to purchase.

Lead Law Compliant Filter Screen 140 Mesh Standard

Campbell Manufacturing

Lead Law Compliant Filter Screen 140 Mesh Standard

  • Fast #
  • Part #CFS8140
  • Item #1005950
  • Manufacturer Part #FS8-140
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

Lead Law Compliant Filter Screen 140 Mesh Standard

  • Fast #
  • Part #CFS8140
  • Item #1005950
  • Manufacturer Part #FS8-140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mesh size 140
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Product Type:
Filter Screen
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
CFS8140
UPC:
088409162208