Lead Law Compliant PITCHER PUMP
Lead Law Compliant PITCHER PUMP
Product Details
Product Details
- Heavy duty cast iron
- Cap is adjustable for a wide range of handle positions
- Recommended for shallow well applications to 30 feet deep
- Pump will self-drain if handle is left in up position and foot valve is removed
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- CPP2
- UPC:
- 088409851225