Lead Law Compliant Stainless Steel LOX ON Clamp
Lead Law Compliant Stainless Steel LOX ON Clamp
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- C6920
- UPC:
- 088409803460