This product requires certification to purchase.

Mesh Pre-Filter Screen for Campbell FT6

Campbell Manufacturing

Mesh Pre-Filter Screen for Campbell FT6

  • Fast #
  • Part #CFS6100
  • Item #759878
  • Manufacturer Part #FS6-100
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

Mesh Pre-Filter Screen for Campbell FT6

  • Fast #
  • Part #CFS6100
  • Item #759878
  • Manufacturer Part #FS6-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes O-ring
  • Made in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
60 gpm
Length
8-3/10 in
Weight
0.5 lb
Width
2 in
Characteristics & Features
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CE Approved
No
EPA Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Product Type
Filtering
UL Listed
No
UPC
088409162000