2 in. PTFE Sediment Trapper Filter
Spin-Down™ 2 in. PTFE Sediment Trapper Filter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 140 mesh
- Reusable polyester filter screens
- Clear bowl permits monitoring of trapped sediment
- Sediment can be drained through Flush Valve without disconnecting sysyem
- Bowl can be easily removed without tools for total cleaning
- Includes PTFE Thread Seal Tape
- Hand tighten only, Using tools will void warranty
-
Lead Law Compliant
Specifications
- Collection:
- Spin-Down™
- Connection Size:
- 2
- Contaminant Removal:
- Sediment
- Filtering Material:
- Yes
- Height:
- 17-7/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 088409161485
- Width:
- 5-1/2 in