This product requires certification to purchase.

1-1/4 x 36 in. Radius Schedule 40 Bell End 90 Degree Elbow

CANTEX

1-1/4 x 36 in. Radius Schedule 40 Bell End 90 Degree Elbow

  • Fast #
  • Part #C5233884
  • Item #2130969
  • Manufacturer Part #5233884
3.7 out of 5 Customer Rating
Brand image
CANTEX

1-1/4 x 36 in. Radius Schedule 40 Bell End 90 Degree Elbow

  • Fast #
  • Part #C5233884
  • Item #2130969
  • Manufacturer Part #5233884
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Schedule Class:
40