1 x 1 in. PVC Schedule 40 Plain End 90 Degree Conduit Elbow
1 x 1 in. PVC Schedule 40 Plain End 90 Degree Conduit Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 088700153547