This product requires certification to purchase.

3/4 x 3/4 in. PVC Schedule 40 Plain End 90 Degree Conduit Elbow

CANTEX

3/4 x 3/4 in. PVC Schedule 40 Plain End 90 Degree Conduit Elbow

  • Fast #
  • Part #EPVCR9F
  • Item #6071555
  • Manufacturer Part #5133824
5 out of 5 Customer Rating
Brand image
CANTEX

3/4 x 3/4 in. PVC Schedule 40 Plain End 90 Degree Conduit Elbow

  • Fast #
  • Part #EPVCR9F
  • Item #6071555
  • Manufacturer Part #5133824
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 3780
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Schedule 40 PVC construction for strength and durability
  • For indoor or outdoor use
  • Suitable for aboveground or buried
  • Plain end connections are solvent weld
  • ETL Listed
  • Made in USA
  • Requires Certification

Documents


Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
90°
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3
Schedule Class:
40
UL Listed:
Yes
UPC:
088700153530