6 in. Bell End Straight Schedule 40 Standard Radius PVC 90 Degree Elbow
6 in. Bell End Straight Schedule 40 Standard Radius PVC 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Can be used above ground or buried and are suitable for concrete encasement
- Water and oil-resistant power cords.
- Oil filled motor.
- NEMA Type B squirrel cage Permanent Split Capacitor motor.
- Heavy-duty upper and lower ball bearings.
- Stainless steel pump shaft.
- Square ring sealing.
- Stainless steel lifting handle.
- Dynamically balanced cast iron vortex impeller.
- Modular design.
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90°
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 088700537736