30W 1-Light Integrated LED Flush Mount Ceiling Fixture in Matte Black
30W 1-Light Integrated LED Flush Mount Ceiling Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The LED round disk light adds a simple yet welcoming glow to any room
- These surface mounted, dimmable ceiling lights come in a matte black finish and acrylic lens with EDGE Lit technology
- Don't get stuck in the dark, illuminate every area of your home while saving on energy costs with LED
-
Green
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1
- Installation Type:
- Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2100
- Material:
- Metal
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UPC:
- 062345454801
- Volts:
- 120V
- Watts:
- 30
- Width:
- 15