BN 1 30W INTEG LED CEIL LGHT *X
BN 1 30W INTEG LED CEIL LGHT *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2100
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- CDL15C30FCBNC
- UPC:
- 062345454795
- Volts:
- 120V
- Watts:
- 30
- Width:
- 15