52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Graphite
Otto 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CFan 52", OTTO GPH, 5 Rev Blades, Silver Oak / Walnut, Dual Mount, No Limiter, 3 x E26 A19 LED bulbs incl
- Maximum degree for sloped ceilings is 14°
- The 52-inch Otto ceiling fan in graphite finish derives from a classic industrial form
- With open cage shades and five reversible blades of walnut and silver oak, the Otto ceiling fan is designed to befit any space in your home
Specifications
- Blade Pitch:
- 10°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4351 ft3/min
- Ceiling Fan Blade Finish:
- Silver Oak/Walnut
- Collection:
- Otto
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Graphite
- Control Type:
- Pull Chain
- Energy Star Compliant:
- No
- Height:
- 19 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Blades:
- 5
- RPM:
- 173
- UL Listed:
- Yes
- UPC:
- 062345386188
- Volts:
- 120V
- Watts:
- 60 W