0.75 lb. Diameter Wire Solder
50/50 Tri-bar 0.75 lb. Diameter Wire Solder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM B-32
- CARB OTC LEED Compliant:
- No
- Collection:
- 50/50 Tri-bar
- Composition:
- 50/50
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Melting Temperature:
- 361 F - 421 F
- NSF Certified:
- No
- Product Type:
- Solder
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 0.75 lb
- Solder Material:
- Tin-Lead