This product requires certification to purchase.

1 lb Silver Solder

Canfield Technologies

Silverflo 1 lb Silver Solder

  • Fast #
  • Part #CSWSF01125P
  • Item #331711
  • Manufacturer Part #SWSF01125P
4.5 out of 5 Customer Rating
Brand image
Canfield Technologies

Silverflo 1 lb Silver Solder

  • Fast #
  • Part #CSWSF01125P
  • Item #331711
  • Manufacturer Part #SWSF01125P
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets California specification AB1953
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Silverflo
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Melting Temperature:
420 F - 460 F
Product Type:
Solder
Size:
1 lb
Solder Material:
Silver