1-1/2 x 1-1/2 in. Plastic Adapter in White
1-1/2 x 1-1/2 in. Plastic Adapter in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High chemical resistance to acids, alkalis, alcohols, halogens, and other corrosive media
- Can be used in vertical and horizontal installations
- Use approved PVC primer and solvent cement to make PVC Joints
- Flame retardant, will not support combustion in the presence of an ignition source
- Normally used in the drainage portion of the DWV system only
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Drain Component Type:
- Adapter
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-129/500 in
- IAPMO Listed:
- Yes
- Length:
- 1-71/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- Spigot
- UPC:
- 662671214386
- Width:
- 2-13/50 in