This product requires certification to purchase.

3 in. PVC Pipe End Drain Grate

CANPLAS

3 in. PVC Pipe End Drain Grate

  • Fast #
  • Part #I321843W
  • Item #1720581
  • Manufacturer Part #321843W
3.1 out of 5 Customer Rating
Brand image
CANPLAS

3 in. PVC Pipe End Drain Grate

  • Fast #
  • Part #I321843W
  • Item #1720581
  • Manufacturer Part #321843W
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Will not rust or corrode
  • Will not bend
  • Has knockouts for drainage hoses from high efficiency gas appliances, air conditioners, dehumidifiers, etc.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Component Type
Grate
Material
Plastic
Outlet Type
Plain End
Trim Ring
No
Warranty & Product Information
UPC
662671320209