This product requires certification to purchase.

3 in. PVC Pipe End Drain Grate in Grey

CANPLAS

3 in. PVC Pipe End Drain Grate in Grey

  • Fast #
  • Part #I321843
  • Item #3259046
  • Manufacturer Part #321843
5 out of 5 Customer Rating
Brand image
CANPLAS

3 in. PVC Pipe End Drain Grate in Grey

  • Fast #
  • Part #I321843
  • Item #3259046
  • Manufacturer Part #321843
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3
Drain Component Type:
Grate
Material:
Plastic
Outlet Type:
Plain End
Trim Ring:
No
UPC:
662671320377