This product requires certification to purchase.

12 in. Floor Sink Grate

CANPLAS

Endura® 12 in. Floor Sink Grate

  • Fast #
  • Part #I394712A
  • Item #4355230
  • Manufacturer Part #85170
4.9 out of 5 Customer Rating
Brand image
CANPLAS

Endura® 12 in. Floor Sink Grate

  • Fast #
  • Part #I394712A
  • Item #4355230
  • Manufacturer Part #85170
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This grate covers the complete area of the sink allowing water to enter, but not debris, it can be secured in place with retaining fasteners to prevent easy removal by kitchen staff
  • Requires Certification

Documents


Specifications

Collection:
Endura®
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
No
Material:
Plastic
Product Type:
Grate
UPC:
622454851702