1/2 in. Schedule 40 PVC Conduit Male Adapter
1/2 in. Schedule 40 PVC Conduit Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 48000Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40S
- UPC:
- 088700000025