This product requires certification to purchase.

1/2 x 1/2 in. 2-Piece PVC Conduit Expansion Coupling

CANTEX

1/2 x 1/2 in. 2-Piece PVC Conduit Expansion Coupling

  • Fast #
  • Part #EPVC2ECD
  • Item #2341563
  • Manufacturer Part #5144031
3.1 out of 5 Customer Rating
Brand image
CANTEX

1/2 x 1/2 in. 2-Piece PVC Conduit Expansion Coupling

  • Fast #
  • Part #EPVC2ECD
  • Item #2341563
  • Manufacturer Part #5144031
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D 2564
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Material:
Plastic
Material Type:
PVC
UPC:
088700016088