1/2 x 1/2 in. PVC Schedule 40 Plain End 90 Degree Conduit Elbow
1/2 x 1/2 in. PVC Schedule 40 Plain End 90 Degree Conduit Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 088700000261