This product requires certification to purchase.

1-1/2 in. Bell End Conduit Elbow

CANTEX

1-1/2 in. Bell End Conduit Elbow

  • Fast #
  • Part #C5233873
  • Item #1845689
  • Manufacturer Part #5233873
5 out of 5 Customer Rating
Brand image
CANTEX

1-1/2 in. Bell End Conduit Elbow

  • Fast #
  • Part #C5233873
  • Item #1845689
  • Manufacturer Part #5233873
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40