This product requires certification to purchase.

1-1/2 x 1-1/2 in. Schedule 40 PVC Conduit Coupling

CANTEX

1-1/2 x 1-1/2 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #EPVCCJ
  • Item #1272773
  • Manufacturer Part #6141627
5 out of 5 Customer Rating
Brand image
CANTEX

1-1/2 x 1-1/2 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #EPVCCJ
  • Item #1272773
  • Manufacturer Part #6141627
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 7200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Schedule 40 Standard Center Stop Couplings are used to join lengths of conduit pipe together with two solvent weld socket ends
  • For use with Schedule 40 and Schedule 80 conduit
  • Center stop to help determine proper depth of connection
  • For use aboveground and underground and non-conductive and sunlight resistant
  • Meets NEMA TC-3 Standards
  • UL and CSA listed
  • Made in USA
  • Requires Certification

Documents


Specifications

End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Standard, Coupling
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3
Schedule Class:
40
UL Listed:
Yes
UPC:
088700061057