This product requires certification to purchase.

1 in. 2- Hole PVC Conduit Pipe Strp

CANTEX

1 in. 2- Hole PVC Conduit Pipe Strp

  • Fast #
  • Part #EPVCSFSG
  • Item #1845686
  • Manufacturer Part #5133738
5 out of 5 Customer Rating
Brand image
CANTEX

1 in. 2- Hole PVC Conduit Pipe Strp

  • Fast #
  • Part #EPVCSFSG
  • Item #1845686
  • Manufacturer Part #5133738
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 24000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two holes in the feet of the strap allow mounting with screws or nails
  • Wedging design for positive restraint
  • A molded synthetic rubber ring gasket of two hardnesses, shaped to fit the configuration of the gasket socket
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1 in
Material:
Plastic
Material Type:
PVC
UL Listed:
Yes
UPC:
088700567962