This product requires certification to purchase.

1 in. Schedule 40 PVC Conduit Male Adapter

CANTEX

1 in. Schedule 40 PVC Conduit Male Adapter

  • Fast #
  • Part #EPVCMAG
  • Item #1272137
  • Manufacturer Part #5140105
5 out of 5 Customer Rating
Brand image
CANTEX

1 in. Schedule 40 PVC Conduit Male Adapter

  • Fast #
  • Part #EPVCMAG
  • Item #1272137
  • Manufacturer Part #5140105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70 Pallet: 16800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable non-conductive PVC will not rust or corrode
  • For use with schedule 40 and schedule 80 conduit
  • May also be used in EB & DB duct applications
  • Meets NEMA TC-3 standards
  • UL listed
  • Made in USA
  • Requires Certification

Documents


Specifications

Diameter - Outside:
1-5/8 in
End Connection 1:
Spigot
End Connection 2:
Bell End
End Connections:
Spigot x Bell End
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Male Adapter, Straight
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3
Schedule Class:
40
UPC:
088700062030