This product requires certification to purchase.

1 x 1 in. PVC Schedule 40 Plain End 45 Degree Conduit Elbow

CANTEX

1 x 1 in. PVC Schedule 40 Plain End 45 Degree Conduit Elbow

  • Fast #
  • Part #EPVC4G
  • Item #1275006
  • Manufacturer Part #5133765
3.8 out of 5 Customer Rating
Brand image
CANTEX

1 x 1 in. PVC Schedule 40 Plain End 45 Degree Conduit Elbow

  • Fast #
  • Part #EPVC4G
  • Item #1275006
  • Manufacturer Part #5133765
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 4320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Schedule 40 PVC construction for strength and durability
  • For indoor or outdoor use
  • Suitable for aboveground or buried
  • Plain end connections are solvent weld
  • ETL Listed
  • Made in USA
  • Requires Certification

Documents


Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
45°
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3
Schedule Class:
40
UL Listed:
Yes
UPC:
088700153486