This product requires certification to purchase.

2-1/2 x 2-1/2 in. Schedule 40 Bell End 45 Degree Elbow

CANTEX

2-1/2 x 2-1/2 in. Schedule 40 Bell End 45 Degree Elbow

  • Fast #
  • Part #C5233935
  • Item #2130976
  • Manufacturer Part #5233935
4.5 out of 5 Customer Rating
Brand image
CANTEX

2-1/2 x 2-1/2 in. Schedule 40 Bell End 45 Degree Elbow

  • Fast #
  • Part #C5233935
  • Item #2130976
  • Manufacturer Part #5233935
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3
Schedule Class:
40
UL Listed:
No
UPC:
088700015456