This product requires certification to purchase.

2-1/2 x 2-1/2 in. Schedule 40 PVC Plain End 90 Degree Conduit Elbow

CANTEX

2-1/2 x 2-1/2 in. Schedule 40 PVC Plain End 90 Degree Conduit Elbow

  • Fast #
  • Part #C5133857
  • Item #1845643
  • Manufacturer Part #5133857
4.8 out of 5 Customer Rating
Brand image
CANTEX

2-1/2 x 2-1/2 in. Schedule 40 PVC Plain End 90 Degree Conduit Elbow

  • Fast #
  • Part #C5133857
  • Item #1845643
  • Manufacturer Part #5133857
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Plain End
End Connections:
Plain End
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
UL Listed:
Yes
UPC:
088700014725