This product requires certification to purchase.

2 in. PVC Conduit Weather head

CANTEX

2 in. PVC Conduit Weather head

  • Fast #
  • Part #EPVCWHK
  • Item #2341501
  • Manufacturer Part #5133743
4.3 out of 5 Customer Rating
Brand image
CANTEX

2 in. PVC Conduit Weather head

  • Fast #
  • Part #EPVCWHK
  • Item #2341501
  • Manufacturer Part #5133743
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Plastic
Material Type:
PVC
UL Listed:
Yes
UPC:
088700061132