This product requires certification to purchase.

2 in. PVC Schedule 40 Conduit Cap

CANTEX

2 in. PVC Schedule 40 Conduit Cap

  • Fast #
  • Part #EPVCCAPK
  • Item #2341408
  • Manufacturer Part #5140037
4.9 out of 5 Customer Rating
Brand image
CANTEX

2 in. PVC Schedule 40 Conduit Cap

  • Fast #
  • Part #EPVCCAPK
  • Item #2341408
  • Manufacturer Part #5140037
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • End Caps are designed to cap off PVC conduit either temporarily or permanently using PVC solvent cement
  • Suitable for indoor or outdoor use
  • Durable non-conductive PVC will not rust or corrode
  • For use with Schedule 40 & 80 and EB & DB applications
  • UL and CSA listed
  • Made in USA
  • Requires Certification

Documents


Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Plastic
Material Type:
PVC
Product Type:
Cap
Schedule Class:
40
UL Listed:
Yes
UPC:
088700527676