This product requires certification to purchase.

2 in. Schedule 40 Longline Coupling with Center Stop

CANTEX

2 in. Schedule 40 Longline Coupling with Center Stop

  • Fast #
  • Part #C6202000
  • Item #1845636
  • Manufacturer Part #6202000
4 out of 5 Customer Rating
Brand image
CANTEX

2 in. Schedule 40 Longline Coupling with Center Stop

  • Fast #
  • Part #C6202000
  • Item #1845636
  • Manufacturer Part #6202000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
UPC:
088700539860