This product requires certification to purchase.

2 x 2 in. 24 in. Radius Schedule 40 Bell End 45 Degree Elbow

CANTEX

2 x 2 in. 24 in. Radius Schedule 40 Bell End 45 Degree Elbow

  • Fast #
  • Part #C5233815
  • Item #2196916
  • Manufacturer Part #5233815
4.1 out of 5 Customer Rating
Brand image
CANTEX

2 x 2 in. 24 in. Radius Schedule 40 Bell End 45 Degree Elbow

  • Fast #
  • Part #C5233815
  • Item #2196916
  • Manufacturer Part #5233815
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be used above ground or buried and are suitable for concrete encasement
  • Requires Certification

Documents


Specifications

End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
UPC:
088700015432