3/4 in. 2- Hole PVC Conduit Pipe Strp
3/4 in. 2- Hole PVC Conduit Pipe Strp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 43200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two holes in the feet of the strap allow mounting with screws or nails
- It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket 'pullout' should a vacuum be created in the line
- Durable non-conductive PVC will not rust or corrode
- For use with schedule 40 & 80 conduit
- UL and CSA listed
- Made in USA
- Requires two #10 screws for installation (not included)
Documents
Specifications
- Application:
- Schedule 40 Conduit, Schedule 80 Conduit
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-1/4 in
- Installation Type:
- Surface Mount
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Pipe Strap
- UL Listed:
- UL 2239/UL E181596
- UPC:
- 088700567955
- Width:
- 2 in