This product requires certification to purchase.

3/4 in. x 10 ft Schedule 40 PVC Conduit Pipe with Bell End

CANTEX

3/4 in. x 10 ft Schedule 40 PVC Conduit Pipe with Bell End

  • Fast #
  • Part #CA52AG12
  • Item #9535371
  • Manufacturer Part #A52AG12
4 out of 5 Customer Rating
Brand image
CANTEX

3/4 in. x 10 ft Schedule 40 PVC Conduit Pipe with Bell End

  • Fast #
  • Part #CA52AG12
  • Item #9535371
  • Manufacturer Part #A52AG12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Trade Size 3/4 in
  • Schedule 40
  • Nonmetallic PVC material which is corrosion, rust & sunlight resistant
  • ETL listed
  • Conforms to UL651 and NEMA TC-2
  • Rated for use with 90-degree C conductors
  • Sunlight Resistant
  • Made in USA
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
39/50 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Type:
CA52AG12C
UPC:
088700060029