3 in. Conduit Polybutylene Plug with Pulling Eye
3 in. Conduit Polybutylene Plug with Pulling Eye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45 Pallet: 2700-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Conduit
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 088700538610