This product requires certification to purchase.

3 in. PVC Schedule 40 Conduit Cap

CANTEX

3 in. PVC Schedule 40 Conduit Cap

  • Fast #
  • Part #EPVCCAPM
  • Item #2341787
  • Manufacturer Part #5140039
5 out of 5 Customer Rating
Brand image
CANTEX

3 in. PVC Schedule 40 Conduit Cap

  • Fast #
  • Part #EPVCCAPM
  • Item #2341787
  • Manufacturer Part #5140039
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
UL Listed:
Yes
UPC:
088700527690