This product requires certification to purchase.

3 x 2-1/2 in. Swedged Reducer

CANTEX

3 x 2-1/2 in. Swedged Reducer

  • Fast #
  • Part #C5142105
  • Item #1876979
  • Manufacturer Part #5142105
5 out of 5 Customer Rating
Brand image
CANTEX

3 x 2-1/2 in. Swedged Reducer

  • Fast #
  • Part #C5142105
  • Item #1876979
  • Manufacturer Part #5142105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3
Schedule Class:
40
UPC:
088700026667