3 x 3 in. 24 in. Radius Schedule 40 Bell End 90 Degree Elbow
3 x 3 in. 24 in. Radius Schedule 40 Bell End 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Can be used above ground or buried and are suitable for concrete encasement
Documents
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in x 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 088700015463