This product requires certification to purchase.

3 x 3 in. 36 in. Schedule 40 Bell End Radius 22-1/2 Degree Elbow

CANTEX

3 x 3 in. 36 in. Schedule 40 Bell End Radius 22-1/2 Degree Elbow

  • Fast #
  • Part #C5233904
  • Item #2113791
  • Manufacturer Part #5233904
3.1 out of 5 Customer Rating
Brand image
CANTEX

3 x 3 in. 36 in. Schedule 40 Bell End Radius 22-1/2 Degree Elbow

  • Fast #
  • Part #C5233904
  • Item #2113791
  • Manufacturer Part #5233904
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Can be used above ground or buried and are suitable for concrete encasement
  • Requires Certification

Documents


Specifications

End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
UPC:
088700018969