3 x 36 in. Radius Schedule 40 Bell End Tub 11-1/4 Degree Elbow
3 x 36 in. Radius Schedule 40 Bell End Tub 11-1/4 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- UPC:
- 088700019287