This product requires certification to purchase.

4 in. Bell End Straight Direct Burial Conduit PVC 90 Degree Elbow with 36 in. Radius

CANTEX

4 in. Bell End Straight Direct Burial Conduit PVC 90 Degree Elbow with 36 in. Radius

  • Fast #
  • Part #C5123876
  • Item #1825682
  • Manufacturer Part #5123876
5 out of 5 Customer Rating
Brand image
CANTEX

4 in. Bell End Straight Direct Burial Conduit PVC 90 Degree Elbow with 36 in. Radius

  • Fast #
  • Part #C5123876
  • Item #1825682
  • Manufacturer Part #5123876
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • A section of DB-100 Duct which has been heated and bent to effect a change in direction of a duct installation
  • Withstand 150 psi working pressure
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UL Listed:
Yes
UPC:
088700015944