4 x 4 in. PVC Schedule 40 Plain End 22-1/2 Degree Conduit Elbow
4 x 4 in. PVC Schedule 40 Plain End 22-1/2 Degree Conduit Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in x 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 088700035089