This product requires certification to purchase.

4 x 4 in. Schedule 40 Bell End 45 Degree Elbow

CANTEX

4 x 4 in. Schedule 40 Bell End 45 Degree Elbow

  • Fast #
  • Part #C5233812
  • Item #2130952
  • Manufacturer Part #5233812
4.9 out of 5 Customer Rating
Brand image
CANTEX

4 x 4 in. Schedule 40 Bell End 45 Degree Elbow

  • Fast #
  • Part #C5233812
  • Item #2130952
  • Manufacturer Part #5233812
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in x 4 in
Fitting Type:
Straight
Schedule Class:
40S
UL Listed:
Yes
UPC:
088700015517